WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Machine Scr, Flat, 6-32x3/4 L, PK50

VALUE BRAND| Zoro #: G1392002| Mfr #: 020632A075

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Machine Screw
Head Dia.: 0.244-0.279"
Temp. Range (F): -40 to 185

Technical Specifications

Zoro #: G1392002 Mfr #: 020632A075
Item: Machine ScrewHead Dia.: 0.244-0.279"
Temp. Range (F): -40 to 185Head Type: Flat
Tensile Strength (PSI): 69Finish: Natural
Drive Type: SlottedHead Angle (Deg.): 82
Length: 3/4"Material: Nylon
System of Measurement: InchPackage Quantity: 50
Meets/Exceeds: IFIThread Size: 6-32
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.244-0.279", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews