THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#6-32 x 3/8" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0690322| Mfr #: 020632A037

$2.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690322 Mfr #: 020632A037
Package Quantity: 50Length: 3/8"
Finish: NaturalHead Dia.: 0.244-0.279"
Thread Size: 6-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Head Angle (Deg.): 82Head Type: Flat
Tensile Strength (PSI): 69Item: Machine Screw
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.244-0.279", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews