#6-32 x 5/8" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0653021| Mfr #: 020632A062

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653021 Mfr #: 020632A062
Head Angle (Deg.): 82Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: FlatWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Tensile Strength (PSI): 69Length: 5/8"
Rockwell Hardness: -Driver Size: -
Head Dia.: 0.244-0.279"Thread Size: 6-32
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 5/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 6-32, Driver Size -, Head Dia. 0.244-0.279", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Rockwell Hardness -, Meets/Exceeds IFI, Includes -, Package Quantity 50

Product Reviews