PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1-1/2" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1808091| Mfr #: 020832A150

$2.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808091 Mfr #: 020832A150
Finish: NaturalMeets/Exceeds: IFI
Temp. Range (F): -40 to 185System of Measurement: Inch
Head Type: FlatItem: Machine Screw
Material: NylonDrive Type: Slotted
Head Dia.: 0.292-0.332"Head Angle (Deg.): 82
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1-1/2", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews