KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2384803| Mfr #: 020832A100

$2.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Dia.: 0.292-0.332"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384803 Mfr #: 020832A100
Thread Size: 8-32Head Dia.: 0.292-0.332"
Length: 1"Meets/Exceeds: IFI
Temp. Range (F): -40 to 185Item: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 50Head Type: Flat
Tensile Strength (PSI): 108Head Angle (Deg.): 82
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Reviews