PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1985602| Mfr #: 020832A050

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985602 Mfr #: 020832A050
Item: Machine ScrewFinish: Natural
Material: NylonTemp. Range (F): -40 to 185
Meets/Exceeds: IFIHead Type: Flat
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 1/2"System of Measurement: Inch
Head Dia.: 0.292-0.332"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews