#8-32 x 1/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1922225|Mfr #: 020832A025

$2.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922225 Mfr #: 020832A025
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Tensile Strength (PSI): 108Length: 1/4"
Head Dia.: 0.292-0.332"Head Angle (Deg.): 82
Thread Size: 8-32Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.