20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#8-32 x 3/4" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2065944| Mfr #: 020832A075

$2.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065944 Mfr #: 020832A075
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.292-0.332"Head Angle (Deg.): 82
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews