#8-32 x 5/8" Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1992821|Mfr #: 020832A062

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992821 Mfr #: 020832A062
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 5/8"Head Dia.: 0.292-0.332"
Head Angle (Deg.): 82Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.292-0.332", Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.