M2-0.4 x 8 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1784474|Mfr #: 50M020040H008

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784474 Mfr #: 50M020040H008
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewTemp. Range (F): -40 to 185
Material: NylonLength: 8mm
Finish: NaturalHead Dia.: 3.5-4.4mm
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: M2x0.40mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 8mm, Drive Type Slotted, Finish Natural, Thread Size M2 x 0.40mm, Head Dia. 3.5-4.4mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.