M3.5-0.6 x 16 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G2144204|Mfr #: 50M035060H016

$1.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144204 Mfr #: 50M035060H016
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewLength: 16mm
Finish: NaturalHead Dia.: 6.9-8.2mm
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: M3.5x0.60mmTemp. Range (F): -40 to 185
Material: NylonCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 16mm, Drive Type Slotted, Finish Natural, Thread Size M3.5 x 0.60mm, Head Dia. 6.9-8.2mm, Head Height [delete], Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.