M3-0.5 x 5 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1829746|Mfr #: 50M030050H005

$1.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829746 Mfr #: 50M030050H005
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewTemp. Range (F): -40 to 185
Material: NylonLength: 5mm
Finish: NaturalHead Dia.: 5.2-6.3mm
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: M3x0.50mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 5mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.2-6.3mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.