KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 6 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1819517| Mfr #: 50M030050H006

$1.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Dia.: 5.2-6.3mm
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819517 Mfr #: 50M030050H006
Thread Size: M3x0.50mmHead Dia.: 5.2-6.3mm
Length: 6mmTemp. Range (F): -40 to 185
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 25
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 6mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.2-6.3mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews