M4-0.7 x 12 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G0976184|Mfr #: 50M040070H012

$1.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976184 Mfr #: 50M040070H012
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Drive Type: SlottedThread Size: M4x0.70mm
Temp. Range (F): -40 to 185Material: Nylon
Length: 12mmFinish: Natural
Head Dia.: 8.0-9.4mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 12mm, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 8.0-9.4mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.