KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 16 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0399883| Mfr #: 50M050080H016

$2.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Dia.: 8.9-10.4mm
Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399883 Mfr #: 50M050080H016
Thread Size: M5x0.80mmHead Dia.: 8.9-10.4mm
Length: 16mmTemp. Range (F): -40 to 185
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 25
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Nylon, Length 16mm, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 8.9-10.4mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews