M5-0.8 x 20 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1478057| Mfr #: 50M050080H020

$1.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478057 Mfr #: 50M050080H020
System of Measurement: MetricHead Type: Flat
Item: Machine ScrewThread Size: M5x0.80mm
Temp. Range (F): -40 to 185Material: Nylon
Length: 20mmFinish: Natural
Head Dia.: 8.9-10.4mmHead Angle (Deg.): 82
Drive Type: SlottedCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 20mm, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 8.9-10.4mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews