M6-1.0 x 12 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1905531| Mfr #: 50M060100H012

$1.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905531 Mfr #: 50M060100H012
Item: Machine ScrewHead Type: Flat
System of Measurement: MetricThread Size: M6x1.00mm
Temp. Range (F): -40 to 185Material: Nylon
Length: 12mmFinish: Natural
Head Dia.: 10.9-12.6mmHead Angle (Deg.): 82
Drive Type: SlottedCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 12mm, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10.9-12.6mm, Head Height [delete], Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25