M6-1.0 x 20 mm. Flat Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2458574| Mfr #: 50M060100H020

$1.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458574 Mfr #: 50M060100H020
System of Measurement: MetricItem: Machine Screw
Head Type: FlatThread Size: M6x1.00mm
Temp. Range (F): -40 to 185Material: Nylon
Length: 20mmFinish: Natural
Head Dia.: 10.9-12.6mmHead Angle (Deg.): 82
Drive Type: SlottedCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 20mm, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10.9-12.6mm, Head Height [delete], Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 25