#10-32 x 3/4" Hex Head Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1057052| Mfr #: 011032H075

$2.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 7/64"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057052 Mfr #: 011032H075
Thread Size: 10-32Head Height: 7/64"
Length: 3/4"Meets/Exceeds: IFI
Temp. Range (F): -40 to 185Head Dia.: 5/16"
Item: Machine ScrewFinish: Natural
Drive Type: HexPackage Quantity: 50
Head Type: HexTensile Strength (PSI): 165
System of Measurement: InchDriver Size: 5/16"
Material: NylonCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Hex, Nylon, Length 3/4", Drive Type Hex, Finish Natural, Thread Size 10-32, Driver Size 5/16", Head Dia. 5/16", Head Height 7/64", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews