STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4-20 x 1" Hex Head Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1528807| Mfr #: 012520H100

$2.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI
Head Height: 3/16"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528807 Mfr #: 012520H100
Meets/Exceeds: IFIHead Height: 3/16"
Item: Machine ScrewDriver Size: 3/8"
Length: 1"Thread Size: 1/4-20
Package Quantity: 50Temp. Range (F): -40 to 185
Head Dia.: 3/8"Tensile Strength (PSI): 312
Head Type: HexMaterial: Nylon
Finish: NaturalSystem of Measurement: Inch
Drive Type: HexCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Hex, Nylon, Length 1", Drive Type Hex, Finish Natural, Thread Size 1/4-20, Driver Size 3/8", Head Dia. 3/8", Head Height 3/16", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Reviews