#8-32 x 1" Hex Head Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1655087|Mfr #: 010832H100

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655087 Mfr #: 010832H100
Drive Type: HexMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Hex
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 1"Head Height: 3/32"
Head Dia.: 1/4"Driver Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Hex, Nylon, Length 1", Drive Type Hex, Finish Natural, Thread Size 8-32, Driver Size 1/4", Head Dia. 1/4", Head Height 3/32", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.