#8-32 x 3/4" Hex Head Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1232156| Mfr #: 010832H075

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232156 Mfr #: 010832H075
Item: Machine ScrewSystem of Measurement: Inch
Finish: NaturalHead Type: Hex
Drive Type: HexTemp. Range (F): -40 to 185
Meets/Exceeds: IFIMaterial: Nylon
Head Height: 3/32"Head Dia.: 1/4"
Driver Size: 1/4"Thread Size: 8-32
Tensile Strength (PSI): 108Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Hex, Nylon, Length 3/4", Drive Type Hex, Finish Natural, Thread Size 8-32, Driver Size 1/4", Head Dia. 1/4", Head Height 3/32", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50