Shop Alternate Products
This Product is Discontinued
Zoro Select
10-24 x Round Machine Screw, Natural Nylon, 50 PK (Discontinued)
Mfr # 011024R050
Zoro # G1192423
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10-24
- Head Type Round
- Material Nylon
- Finish Natural