KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1-1/2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0936722| Mfr #: 011032R150

$2.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Meets/Exceeds: IFI
Head Height: 0.123-0.137"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936722 Mfr #: 011032R150
Thread Size: 10-32Meets/Exceeds: IFI
Head Height: 0.123-0.137"Length: 1-1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.334-0.359"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 165
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 1-1/2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews