*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1/2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0633263| Mfr #: 011032R050

$2.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Meets/Exceeds: IFI
Head Height: 0.123-0.137"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633263 Mfr #: 011032R050
Thread Size: 10-32Meets/Exceeds: IFI
Head Height: 0.123-0.137"Length: 1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.334-0.359"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 165
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews