#10-32 x 1/8" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1420711| Mfr #: 011032R018

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420711 Mfr #: 011032R018
Package Quantity: 50Length: 1/8"
Finish: NaturalHead Dia.: 0.334-0.359"
Thread Size: 10-32Meets/Exceeds: IFI
Material: NylonDrive Type: Slotted
Item: Machine ScrewHead Type: Round
Tensile Strength (PSI): 165Head Height: 0.123-0.137"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 1/8", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews