#10-32 x 2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1251214|Mfr #: 011032R200

$2.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251214 Mfr #: 011032R200
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.123-0.137"Head Dia.: 0.334-0.359"
Thread Size: 10-32Tensile Strength (PSI): 165
Length: 2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.