20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4-20 x 1" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1128863| Mfr #: 012520R100

$2.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128863 Mfr #: 012520R100
Temp. Range (F): -40 to 185Material: Nylon
Finish: NaturalItem: Machine Screw
Meets/Exceeds: IFIHead Type: Round
Drive Type: SlottedThread Size: 1/4-20
Tensile Strength (PSI): 312Length: 1"
Head Height: 0.160-0.175"System of Measurement: Inch
Head Dia.: 0.443-0.472"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50