Zoro Select
#4-40 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK
Mfr # 010440R100
Zoro # G1755932
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK 011032R150
- ZORO SELECT #8-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010832R150
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010832R075
- ZORO SELECT #10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK MHI-1000500US-100P
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51122.025.0400
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51862.025.0075
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 10000 PK 0410MPR
- ZORO SELECT #6-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK U48170.013.0100
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK M816D965
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK 32923
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 01961
- Zoro Select Machine Screws