Machine Scr, Nyl, 4-40, 1/4 L, PK50

VALUE BRAND| Zoro #: G1529674| Mfr #: 010440R025

$2.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
Finish: Natural
Temp. Range (F): -40 to 185

Technical Specifications

Zoro #: G1529674 Mfr #: 010440R025
Drive Type: SlottedFinish: Natural
Temp. Range (F): -40 to 185Head Height: 0.075-0.211"
Tensile Strength (PSI): 41Head Type: Round
Meets/Exceeds: IFILength: 1/4"
Thread Size: 4-40Material: Nylon
Package Quantity: 50Head Dia.: 0.193-0.211"
System of Measurement: InchItem: Machine Screw
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.193-0.211", Head Height 0.075-0.211", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews