#4-40 x 5/8" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G2082227|Mfr #: 010440R062

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082227 Mfr #: 010440R062
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.075-0.211"Head Dia.: 0.193-0.211"
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 5/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.193-0.211", Head Height 0.075-0.211", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.