#6-32 x 3/16" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1617962|Mfr #: 010632R018

$2.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617962 Mfr #: 010632R018
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Round
Item: Machine ScrewSystem of Measurement: Inch
Length: 3/16"Head Height: 0.091-0.103"
Head Dia.: 0.240-0.260"Thread Size: 6-32
Tensile Strength (PSI): 69Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 3/16", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.