KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 3/4" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1417071| Mfr #: 010632R075

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: IFI
Head Height: 0.091-0.103"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417071 Mfr #: 010632R075
Thread Size: 6-32Meets/Exceeds: IFI
Head Height: 0.091-0.103"Length: 3/4"
Temp. Range (F): -40 to 185Head Dia.: 0.240-0.260"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 69
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.240-0.260", Head Height 0.091-0.103", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews