KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0775652| Mfr #: 010832R100

$2.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Meets/Exceeds: IFI
Head Height: 0.107-0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775652 Mfr #: 010832R100
Thread Size: 8-32Meets/Exceeds: IFI
Head Height: 0.107-0.120"Length: 1"
Temp. Range (F): -40 to 185Head Dia.: 0.287-0.309"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 108
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 8-32, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Reviews