KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 3/8" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0493647| Mfr #: 010832R037

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI
Head Dia.: 0.287-0.309"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493647 Mfr #: 010832R037
Meets/Exceeds: IFIHead Dia.: 0.287-0.309"
Seal Material: -Head Type: Round
Temp. Range (F): -40 to 185Rockwell Hardness: -
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 50
Washer O.D.: -Tensile Strength (PSI): 108
Head Angle (Deg.): -Washer Thickness: -
Driver Size: -Washer Type: -
Includes: -Thread Size: 8-32
Hole Size: -Head Height: 0.107-0.120"
Length: 3/8"Washer Material: -
Finish: NaturalSystem of Measurement: Inch
Material: NylonPilot Length: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 3/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 8-32, Driver Size -, Head Dia. 0.287-0.309", Head Height 0.107-0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Rockwell Hardness -, Meets/Exceeds IFI, Includes -, Package Quantity 50

Reviews