M3-0.5 x 5 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1326762|Mfr #: 50M030050D005

$1.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326762 Mfr #: 50M030050D005
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Height: 2mm
Head Dia.: 5.5mmThread Size: M3x0.50mm
Length: 5mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 5mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.