M3-0.5 x 12 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0787351| Mfr #: 50M030050D012

$2.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 2mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787351 Mfr #: 50M030050D012
Thread Size: M3x0.50mmHead Height: 2mm
Length: 12mmTemp. Range (F): -40 to 185
Head Dia.: 5.5mmItem: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 25Head Type: Cheese
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Cheese, Nylon, Length 12mm, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.5mm, Head Height 2mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews