KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 10 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0379556| Mfr #: 50M040070D010

$2.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.6mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379556 Mfr #: 50M040070D010
Thread Size: M4x0.70mmHead Height: 2.6mm
Length: 10mmTemp. Range (F): -40 to 185
Head Dia.: 7mmItem: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 25Head Type: Cheese
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Cheese, Nylon, Length 10mm, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7mm, Head Height 2.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews