M4-0.7 x 25 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1366933|Mfr #: 50M040070D025

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366933 Mfr #: 50M040070D025
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Height: 2.6mm
Head Dia.: 7mmThread Size: M4x0.70mm
Length: 25mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 25mm, Drive Type Slotted, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7mm, Head Height 2.6mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.