M5-0.8 x 12 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1030373|Mfr #: 50M050080D012

$1.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030373 Mfr #: 50M050080D012
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Height: 3.3mm
Head Dia.: 8.5mmThread Size: M5x0.80mm
Length: 12mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 12mm, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 8.5mm, Head Height 3.3mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.