KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 16 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1840151| Mfr #: 50M060100D016

$2.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 3.9mm
Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840151 Mfr #: 50M060100D016
Thread Size: M6x1.00mmHead Height: 3.9mm
Length: 16mmTemp. Range (F): -40 to 185
Head Dia.: 10mmItem: Machine Screw
Finish: NaturalDrive Type: Slotted
Package Quantity: 25Head Type: Cheese
System of Measurement: MetricMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Cheese, Nylon, Length 16mm, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10mm, Head Height 3.9mm, Temp. Range (F) -40 to 185, Package Quantity 25

Reviews