M6-1.0 x 50 mm. Cheese Head Slotted Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G2354247|Mfr #: 50M060100D050

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354247 Mfr #: 50M060100D050
Drive Type: SlottedSystem of Measurement: Metric
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Cheese
Item: Machine ScrewHead Height: 3.9mm
Head Dia.: 10mmThread Size: M6x1.00mm
Length: 50mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Cheese, Nylon, Length 50mm, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10mm, Head Height 3.9mm, Temp. Range (F) -40 to 185, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.