#10-24 x 3/4" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1779337|Mfr #: 011024P075

$2.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779337 Mfr #: 011024P075
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 3/4"
Head Height: 0.099-0.110"Head Dia.: 0.357-0.373"
Thread Size: 10-24Tensile Strength (PSI): 149
Material: NylonCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/4", Drive Type Slotted, Finish Natural, Thread Size 10-24, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 149, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.