#10-32 x 1/2" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1543114| Mfr #: 011032W050PC

$2.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Meets/Exceeds: IFI
Head Height: 0.099-0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543114 Mfr #: 011032W050PC
Thread Size: 10-32Meets/Exceeds: IFI
Head Height: 0.099-0.110"Length: 1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.357-0.373"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 5
Head Type: PanSystem of Measurement: Inch
Material: polycarbonateCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/2", Drive Type Phillips, Finish Natural, Thread Size 10-32, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Package Quantity 5

Reviews