KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 2" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1282461| Mfr #: 011032P200

$2.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Meets/Exceeds: IFI
Head Height: 0.099-0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282461 Mfr #: 011032P200
Thread Size: 10-32Meets/Exceeds: IFI
Head Height: 0.099-0.110"Length: 2"
Temp. Range (F): -40 to 185Head Dia.: 0.357-0.373"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: PanTensile Strength (PSI): 165
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews