#10-32 x 3/8" Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND |Zoro #: G2329126|Mfr #: 011032W037PC

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329126 Mfr #: 011032W037PC
Drive Type: PhillipsMeets/Exceeds: IFI
Finish: NaturalMaterial: Polycarbonate
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.099-0.110"Head Dia.: 0.357-0.373"
Thread Size: 10-32Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Polycarbonate, Length 3/8", Drive Type Phillips, Finish Natural, Thread Size 10-32, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.