#10-32 x 5/8" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1362313|Mfr #: 011032P062

$2.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362313 Mfr #: 011032P062
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.099-0.110"
Head Dia.: 0.357-0.373"Thread Size: 10-32
Tensile Strength (PSI): 165Material: Nylon
Length: 5/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.