KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0446537| Mfr #: 012520P100

$3.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI
Head Dia.: 0.473-0.492"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446537 Mfr #: 012520P100
Meets/Exceeds: IFIHead Dia.: 0.473-0.492"
Seal Material: -Head Type: Pan
Temp. Range (F): -40 to 185Rockwell Hardness: -
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 50
Washer O.D.: -Tensile Strength (PSI): 312
Head Angle (Deg.): -Washer Thickness: -
Driver Size: -Washer Type: -
Includes: -Thread Size: 1/4-20
Hole Size: -Head Height: 0.130-0.144"
Length: 1"Washer Material: -
Finish: NaturalSystem of Measurement: Inch
Material: NylonPilot Length: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 1", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Driver Size -, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Rockwell Hardness -, Meets/Exceeds IFI, Includes -, Package Quantity 50

Reviews