20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4-20 x 1/2" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2189634| Mfr #: 012520P050

$2.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189634 Mfr #: 012520P050
Finish: NaturalMaterial: Nylon
Item: Machine ScrewTemp. Range (F): -40 to 185
Head Type: PanDrive Type: Slotted
Thread Size: 1/4-20Tensile Strength (PSI): 312
Length: 1/2"Head Height: 0.130-0.144"
System of Measurement: InchHead Dia.: 0.473-0.492"
Meets/Exceeds: IFICountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50