1/4-20 x 1/4" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0271153| Mfr #: 012520P025

$2.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271153 Mfr #: 012520P025
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalSystem of Measurement: Inch
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewTensile Strength (PSI): 312
Material: NylonLength: 1/4"
Dia./Thread Size: 1/4"-20Head Height: 0.130-0.144"
Head Dia.: 0.473-0.492"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Product Reviews